Beli gembok viro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  2. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  3. BELDEN Multi Pair Cable (Per Meter Tanpa Putus)
    Mulai

    Rp17.900

    BELDEN Multi Pair Cable (Per Meter Tanpa Putus)
    atribut:
    • Conductor Type: Stranded Tinned Copper
    • Jacket: PVC
    • Jacket Color: Chrome
    • Suitability: Indoor
  4. BELDEN Multi Pair Cable
    Mulai

    Rp4.099.900

    BELDEN Multi Pair Cable
    Deskripsi:
    Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Black
    atribut:
    • Jacket: PVC
  5. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  6. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp3.899.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  7. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    46%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  8. BELDEN Coaxial Cable
    Mulai

    Rp1.599.900

    BELDEN Coaxial Cable
    atribut:
    • No. of Conductors: 1
    • Shield 1: Aluminium Foil
    • Jacket: PVC
  9. BELDEN Coaxial Cable (Kabel Antena)
    Mulai

    Rp169.900

    BELDEN Coaxial Cable (Kabel Antena)
    Deskripsi:
    RG-58/U type, 20 AWG solid .033" polyethylene insulation, bare copper braid shield
    atribut:
    • Overall Length (m): 1
  10. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  11. BELDEN Modular Jacks
    Mulai

    Rp53.900

    BELDEN Modular Jacks
    Deskripsi:
    Category 5e, Modular Jack, Unshielded, Black
    atribut:
    • Packaging Dimensions (cm): 10x15x1.5
  12. BELDEN DataTuff® Industrial Ethernet Cat 6 Cable
    Mulai

    Rp179.900

    BELDEN DataTuff® Industrial Ethernet Cat 6 Cable
    Deskripsi:
    DataTuff® Cat 6, 4 Bonded-Pr #23 Sol BC, PO Ins, PVC Jkt, AIA Armor, PVC Jkt, CMG CM, -40CIndustrial Ethernet Cat 6, 4 Bonded-Pair 23AWG (Solid) Bare Copper, PO Insulation, PVC Inner Jacket, Aluminum Interlock Armor, PVC Outer Jacket, CMG CM, -40C
    atribut:
    • Category: Cat 6
    • Color: Black
    • Conductor Size: 23 AWG
    • Number of Pairs: 4
  13. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  14. BELDEN Patchcords
    Mulai

    Rp89.900

    BELDEN Patchcords
    Deskripsi:
    Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meter
    atribut:
    • Packaging Dimensions (cm): 31x26x1.5
  15. BELDEN Kabel RG8
    Mulai

    Rp68.900

    BELDEN Kabel RG8
    atribut:
    • Length (m): 305
    • Impedance (ohm): 50
    • Color: Black
    • Dimensions (cm): 46x46x38
  16. BELDEN Cables
    Mulai

    Rp26.900

    BELDEN Cables
    Deskripsi:
    Suitable Applications :Point-to-point and point-to-multipoint wireless antenna communication; Wireless microphones, Two-Way Radios, Amateur (Ham) Radio, Low Power FM, GPS, RFID (Radio Frequency Identification)50 Ohm Wireless Transmission Coax, RG-58, 20 AWG (19x32) Tinned Copper Conductor , PE Insulation, 95% Tinned Copper Braid Shield, PVC Jacket, CM
    atribut:
    • Size (Conductor) (AWG): 20
    • Stranding (Conductor): 19x32
    • Nom. Diameter (Conductor) (in): 0.037
    • Material (Insulation): PE-Polyethylene (Foam)
    • Non. Insulation Diameter (Insulation) (mm): 2.95
    • Conductor Material: TC-Tinned Copper
    • Installation Min. (Band Radius) (in): 1.9
    • Material (Outer Jacket): PVC - Polyvinyl Chloride
    • Maximum Pull Tension (lbs): 50 (23 kg)
    • Nom. Diameter (Outer Chloride) (mm): 4.9
    • Operating Temperature (°C): -30 to +75
    • UL Temperature (°C): 80
    • Ul Voltage Ranting (V): 300 (CM), 30 (UL AWM 1354)
  17. NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Mulai

    Rp4.699.900

    NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with LSZH Jacketing ORANGE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: LSZH/LSOH
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: LSZH:Orange
  18. INTERLUC Cable LAN
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    INTERLUC Cable LAN
    Deskripsi:
    U/UTP4P 23AWG UTP 75⁰ C ETL Verified to TIA-568-C.2 CAT5
  19. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp58.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
Daftar Harga gembok viro Terbaru October 2026
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
BELDEN Plugs (Connector)Rp209.900
BELDEN Multi Pair Cable (Per Meter Tanpa Putus)Rp17.900
BELDEN Multi Pair CableRp4.099.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
NETVIEL CAT6 UTP Cable with PVC JacketingRp3.899.900
3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Rp969.900
BELDEN Coaxial CableRp1.599.900
BELDEN Coaxial Cable (Kabel Antena)Rp169.900
monotaro LAN Cable CAT5e Compliant (Kabel Lan)Rp23.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)